4" dia. round fixture support box for use with nonMetallic sheathed cable

Item #: 224681

Cat #: 9350-BHKV

UPC: 085339881247

22.5 Cu. In. 4" dia. round fixture support box for use with nonmetallic sheathed cable - Polyurethane flange for single drywall offset, machine tapped fixture holes, rigid hard box construction, no distortion with high temperatures, shatter resistant with low temperatures - New work residential construction 2 HR fire resistive walls and ceilings (50 lbs. fixture support) - air tight - Fiberglass reinforced polyester - thermoset box with galvanized steel adjustable bar hanger - Size: Depth=2 7/16", Dia=4" - Mount with Adjustable bar hanger - 16" to 24" on center joist application - Speed Klamps™ factory installed
Sign In or Register to view pricing and more.

No associated products found.

Overview

22.5 Cu. In. 4" dia. round fixture support box for use with nonmetallic sheathed cable - Polyurethane flange for single drywall offset, machine tapped fixture holes, rigid hard box construction, no distortion with high temperatures, shatter resistant with low temperatures - New work residential construction 2 HR fire resistive walls and ceilings (50 lbs. fixture support) - air tight - Fiberglass reinforced polyester - thermoset box with galvanized steel adjustable bar hanger - Size: Depth=2 7/16", Dia=4" - Mount with Adjustable bar hanger - 16" to 24" on center joist application - Speed Klamps™ factory installed
Also known as: 085339881247, 9350-BHKV

Specifications

Material: Non-Metallic
Diameter: 4 in
Cubic Inches: 22.500 in³
Material: Non-Metallic
Cubic Inches: 22.500 in³
Diameter: 4 in

Customer Reviews

No reviews for this product
(0)