LKG S/SHRD RCPT, L15-30R, ANG SRF MT,GY

Item #: 22465

Cat #: HBL2720AR

UPC: 783585234724

Sign In or Register to view pricing and more.
Documents & Guides
Hubbell Wiring Device Kellems, Locking Devices, TwistLock, SafetyShroud, Angled Receptacle, 30A 3 -Phase Delta 250V AC, 3-Pole 4-WireGrounding, L15-30R, Screw Terminal , Gray

Overview

Hubbell Wiring Device Kellems, Locking Devices, TwistLock, SafetyShroud, Angled Receptacle, 30A 3 -Phase Delta 250V AC, 3-Pole 4-WireGrounding, L15-30R, Screw Terminal , Gray
Also known as: 783585234724, HBL2720AR

Specifications

Mounting: Screw
Wattage: 7500
Amps: 30
Type: Single Receptacle
NEMA Configuration: L15-30R
Mounting: Screw
Amps: 30
NEMA Configuration: L15-30R
Wattage: 7500
Type: Single Receptacle

Customer Reviews

No reviews for this product
(0)