Compression Lug, Copper, 1-Hole

Item #: 22461

Cat #: LCB350-12-X

UPC: 074983901555

Sign In or Register to view pricing and more.
Compression Lug, 1-Hole, Long Barrel, Copper, 350 MCM, 1/2" Stud Size, Red

Overview

Compression Lug, 1-Hole, Long Barrel, Copper, 350 MCM, 1/2" Stud Size, Red
Panduit's tin-plated copper compression lugs are available in a variety of option including long and short barrel, straight, 90, or 45 degree and all lugs are color coded and marked with die index number for proper crimp die selection.
Also known as: 074983901555, LCB350-12-X

Specifications

Color: Red
Material: Copper
Mounting: 1-Hole
Volts AC: 600
Allowable Gauge Range: 350
Stud Size: 1/2 in
Color: Red
Mounting: 1-Hole
Allowable Gauge Range: 350
Material: Copper
Volts AC: 600
Stud Size: 1/2 in

Customer Reviews

No reviews for this product
(0)