Exp. Sleeving, 1.25" (31.8mm),Flame Ret.
Item #: 2245906
Cat #: SE125PFR-TR8
UPC: 074983220021
Sign In or Register to view pricing and more.
Documents & Guides
Braided Expandable Sleeving, 1.25" diameter (31.8mm), provides continuous abrasion resistance for wires, cables and tubing. The highly flexible open weave will not trap heat or humidity, gray, Flame Retardant, Polyethylene Terephthalate, 200 ft. per reel.
Overview
Braided Expandable Sleeving, 1.25" diameter (31.8mm), provides continuous abrasion resistance for wires, cables and tubing. The highly flexible open weave will not trap heat or humidity, gray, Flame Retardant, Polyethylene Terephthalate, 200 ft. per reel.
Also known as: 074983220021, SE125PFR-TR8
Specifications
Diameter: | 1 1/4 in |
Color: | Gray |
Material: | Polyethylene Terephthalate |
Length: | 200 ft |
Diameter: | 1 1/4 in |
Material: | Polyethylene Terephthalate |
Color: | Gray |
Length: | 200 ft |
Customer Reviews
No reviews for this product
(0)