Thomas & Betts TYD1X4WPB6

Item #: 2245423

Cat #: TYD1X4WPB6

UPC: 786210090764

Sign In or Register to view pricing and more.
Documents & Guides

Overview

THB TYD1X4WPB6
Wiring Duct Wide Slot, 1 Inch x 4 Inches, Black PVC
Also known as: 786210090764, TYD1X4WPB6

Specifications

Width: 1 in
Color: Black
Height: 4 in
Material: PVC
Length: 6 ft
Width: 1 in
Height: 4 in
Length: 6 ft
Color: Black
Material: PVC

Customer Reviews

No reviews for this product
(0)