
Quickport Decora Insert, 4-Port, White
Item #: 22441
Cat #: 41644-W
UPC: 078477013809
Documents & Guides
Wallplate Insert, Decora, QuickPort, 4-Port, Empty, Box Mount, Color: White.
Sign In or Register to view pricing and more.
Overview
Wallplate Insert, Decora, QuickPort, 4-Port, Empty, Box Mount, Color: White.
Decora inserts accept all QUICKPORT snap-in modules, and are used to support voice, data, audio, and video applications in NEMA openings where a Decora-brand look is desired.
Also known as: 078477013809, 41644-W
Specifications
Mounting: | Insert |
Material: | Plastic |
Gangs: | 1 |
Color: | White |
Number of Ports: | 4 |
Mounting: | Insert |
Gangs: | 1 |
Number of Ports: | 4 |
Material: | Plastic |
Color: | White |
Customer Reviews
No reviews for this product
(0)