500 XHHW Stranded Copper, Orange, Cut to Length

Item #: 1310117

Cat #: XHHW500STRORN-CUT

UPC:

Documents & Guides
500 XHHW Stranded Copper, Orange, Cut to Length
Sign In or Register to view pricing and more.

No associated products found.

Overview

500 XHHW Stranded Copper, Orange, Cut to Length
XHHW wire is generally used for power distribution in residential, commercial, and industrial buildings. They are available as either solid or stranded wire, with the stranded XHHW cable providing greater flexibility. For the larger gauge sizes of wire, stranded becomes the only option due to the large cable’s need for flexibility.
Also known as: XHHW500STRORN-CUT

Specifications

Color: Orange
Material: Copper
Length: Cut to Length
Volts AC: 600
Conductors: 1
Jacket: XLPE
Gauge: 500 kcmil
Stranding: Stranded
Color: Orange
Length: Cut to Length
Conductors: 1
Gauge: 500 kcmil
Material: Copper
Volts AC: 600
Jacket: XLPE
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)