This product has been discontinued.

Aviation Snips, Right/Straight
Item #: 224348
Cat #: 2101R
UPC: 092644760242
Documents & Guides
Aviation Snips, Overall Length: 9-1/2", Cut Length: 1-1/4", Right/Straight
Sign In or Register to view pricing and more.
No associated products found.
Overview
Aviation Snips, Overall Length: 9-1/2", Cut Length: 1-1/4", Right/Straight
Also known as: 092644760242, 2101R
Specifications
Color: | Green |
Length: | 9 1/2 in |
Type: | Aviation Snips |
Standards: | California Proposition 65 |
Color: | Green |
Type: | Aviation Snips |
Length: | 9 1/2 in |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)