4" Electronics Diag. Cutting Pliers

Item #: 224302

Cat #: D230-4C

UPC: 092644722301

Sign In or Register to view pricing and more.
Electronics Pliers - Nickel Ribbon Wire Cutting, Semi-flush cutting knives hardened to HRC60 to cut nickel ribbon wire

Overview

Electronics Pliers - Nickel Ribbon Wire Cutting, Semi-flush cutting knives hardened to HRC60 to cut nickel ribbon wire
Also known as: 092644722301, D230-4C

Specifications

Type: Pliers, Diagonal Cutting Pliers, High Leverage Pliers
Length: 4 in
Color: Royal Blue
Standards: California Proposition 65
Type: Pliers, Diagonal Cutting Pliers, High Leverage Pliers
Color: Royal Blue
Length: 4 in
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)