Baffle Trim, 4", Bronze Baffle/Bronze Trim

Item #: 224041

Cat #: B401BZ-BZ

UPC: 847801019011

Documents & Guides
Baffle Trim, 4 in, Bronze Baffle/Bronze Trim
Sign In or Register to view pricing and more.

Overview

Baffle Trim, 4 in, Bronze Baffle/Bronze Trim
Also known as: 847801019011, B401BZ-BZ

Specifications

Type: Baffle, Trim
Diameter: 4 in
Color: Bronze
Type: Baffle, Trim
Color: Bronze
Diameter: 4 in

Customer Reviews

No reviews for this product
(0)