TG-70 DIVIDER WALL 8FT.

Item #: 224006

Cat #: TGDW8

UPC: 074983794928

Sign In or Register to view pricing and more.
TG raceway divider wall. Snaps onto rails in TG raceway base to create separate channels. Must use wire retainers to ensure channel separation per UL/CSA.

Overview

TG raceway divider wall. Snaps onto rails in TG raceway base to create separate channels. Must use wire retainers to ensure channel separation per UL/CSA.
TG raceway divider wall. Snaps onto rails in TG raceway base to create separate channels. Must use wire
Also known as: 074983794928, TGDW8

Specifications

Color: Gray
Length: 8 ft
Material: PVC
Height: 2.380 in
Width: 0.460 in
Color: Gray
Material: PVC
Width: 0.460 in
Length: 8 ft
Height: 2.380 in

Customer Reviews

No reviews for this product
(0)