SIG.COL.SIREN ELEM CONTINUOUS SOUND 24V

Item #: 223947

Cat #: 8WD4420-0EA

UPC: 754554781341

Sign In or Register to view pricing and more.
Documents & Guides
Signal Column, 70mm Audible Alarm Module 108 dB steady siren 24V DC

Overview

Signal Column, 70mm Audible Alarm Module 108 dB steady siren 24V DC
Also known as: 754554781341, 8WD4420-0EA

Specifications

Color: Black
Shape: Round
Color: Black
Shape: Round

Customer Reviews

No reviews for this product
(0)