Internal Wire Guard, 5000 Series, Non-Metallic, Ivory
Item #: 223910
Cat #: 5006A
UPC: 786776050110
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Non-Metallic, Internal Wire Guard, 5000 Series. Size: 4-19/32" Length, 1-1/2" Width, 23/32" Height. PVC, Ivory
Overview
Non-Metallic, Internal Wire Guard, 5000 Series. Size: 4-19/32" Length, 1-1/2" Width, 23/32" Height. PVC, Ivory
Use inside the base. Protects inside wires and cables from gap behind butted cover sections. Installed when the 5006 Cover Clips are not used.
Also known as: 786776050110, 5006A
Specifications
Width: | 1 1/2 in |
Color: | Ivory |
Material: | PVC |
Length: | 4 19/32 in |
Height: | 23/32 in |
Width: | 1 1/2 in |
Material: | PVC |
Height: | 23/32 in |
Color: | Ivory |
Length: | 4 19/32 in |
Customer Reviews
No reviews for this product
(0)