9.5W A19 LED Lamp, 30K

Item #: 2237571

Cat #: L10A19GUD30K

UPC: 762148317999

Sign In or Register to view pricing and more.
Documents & Guides
Dimmable LED A-Lamp, 9.5W, 120V, Bulb: A-Type (A19), Base: GU24 (Twist-lock), Lumens: 850, CRI: 80, Color Temperature: 3000K, Rated Average Life: 25,000 Hrs. 60W Equivalent. UL approved for damp locations, can be used in covered indoor and outdoor fixtures. Durable polycarbonate material for shatterproof composition lowers the risk of injury and breakage. Energy Star Rated.

Overview

Dimmable LED A-Lamp, 9.5W, 120V, Bulb: A-Type (A19), Base: GU24 (Twist-lock), Lumens: 850, CRI: 80, Color Temperature: 3000K, Rated Average Life: 25,000 Hrs. 60W Equivalent. UL approved for damp locations, can be used in covered indoor and outdoor fixtures. Durable polycarbonate material for shatterproof composition lowers the risk of injury and breakage. Energy Star Rated.
TCP’s LED A-Lamps provide the lighting you need at a cost you will love. Advanced factory techniques and rigorous testing ensure each lamp is perfect from day one. Install an LED A-lamp wherever you would a traditional lamp and see the improvement.
Also known as: 762148317999, L10A19GUD30K

Specifications

Color Temperature: 3000 (Warm White)
Lumens: 850
Volts AC: 120
Color Rendering Index (CRI): 80
Shape: A19 (Arbitrary)
Light Technology: LED
Dimmable: Yes
Base: 2-Pin Twist Lock (GU24)
Wattage: 9.500
Color Temperature: 3000 (Warm White)
Volts AC: 120
Shape: A19 (Arbitrary)
Dimmable: Yes
Wattage: 9.500
Lumens: 850
Color Rendering Index (CRI): 80
Light Technology: LED
Base: 2-Pin Twist Lock (GU24)

Customer Reviews

No reviews for this product
(0)