Undercabinet Light, T5, 42-1/2", 13W, 120V, White

Item #: 223637

Cat #: EU-42

UPC: 847801014702

Sign In or Register to view pricing and more.
Documents & Guides
Flour Undercabinet Lighting

Overview

Flour Undercabinet Lighting
Also known as: 847801014702, EU-42

Specifications

Wattage: 13
Type: Undercabinet Light
Volts AC: 120
Color: White
Length: 42.500 in
Wattage: 13
Volts AC: 120
Length: 42.500 in
Type: Undercabinet Light
Color: White

Customer Reviews

No reviews for this product
(0)