12 Inch T5 Fluorescent Under Cabinet Lighting, 8W, 4100K

Item #: 223636

Cat #: EU-12-SW

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
12 Inch T5 Fluorescent Under Cabinet Lighting, 8 Watt 4100K Lamp Included, 120 Volt, Rocker Switch

Overview

12 Inch T5 Fluorescent Under Cabinet Lighting, 8 Watt 4100K Lamp Included, 120 Volt, Rocker Switch
Also known as: EU-12-SW

Specifications

Color Temperature: 4100 (Cool White)
Length: 1 ft, 12 in
Volts AC: 120
Color: White
Wattage: 8
Light Technology: Fluorescent
Color Temperature: 4100 (Cool White)
Volts AC: 120
Wattage: 8
Length: 1 ft, 12 in
Color: White
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)