Undercabinet Light, T5, 24-1/2", 8W, 120V, White

Item #: 223634

Cat #: EU-24

UPC: 847801014665

Sign In or Register to view pricing and more.
Documents & Guides
24" Undercabinet Light , 2 - 8Watt T5 Lamps, 120V, White

Overview

24" Undercabinet Light , 2 - 8Watt T5 Lamps, 120V, White
Also known as: 847801014665, EU-24

Specifications

Volts AC: 120
Length: 24 in , 2 ft
Color: White
Wattage: 8
Light Technology: Fluorescent
Volts AC: 120
Color: White
Light Technology: Fluorescent
Length: 24 in , 2 ft
Wattage: 8

Customer Reviews

No reviews for this product
(0)