PRO LED TAPE

Item #: 223469

Cat #: LED-T24P-1-WT

UPC: 790576194219

Documents & Guides
No Documents Available
WAC LED-T24P-1-WT PRO LED TAPE
Sign In or Register to view pricing and more.

Overview

WAC LED-T24P-1-WT PRO LED TAPE
Also known as: 790576194219, LED-T24P-1-WT

Specifications

Length: 1 ft, 12 in
Color Temperature: 3000 (Warm White)
Wattage: 3
Color: White
Lumens: 200
Light Technology: LED
Dimmable: Yes
Length: 1 ft, 12 in
Wattage: 3
Lumens: 200
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Color: White
Light Technology: LED

Customer Reviews

No reviews for this product
(0)