PRO LED TAPE

Item #: 223468

Cat #: LED-T24P-5-WT

UPC: 790576194233

Documents & Guides
No Documents Available
WAC LED-T24P-5-WT PRO LED TAPE
Sign In or Register to view pricing and more.

No associated products found.

Overview

WAC LED-T24P-5-WT PRO LED TAPE
Also known as: 790576194233, LED-T24P-5-WT

Specifications

Lumens: 1000
Color Temperature: 3000 (Warm White)
Length: 5 ft, 60 in
Volts AC: 120
Wattage: 15
Color: White
Light Technology: LED
Dimmable: Yes
Lumens: 1000
Length: 5 ft, 60 in
Wattage: 15
Light Technology: LED
Color Temperature: 3000 (Warm White)
Volts AC: 120
Color: White
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)