Cable Box, 4-Gang, Depth: 2-3/4", Nail-On, Non-Metallic

Item #: 223369

Cat #: FN-460-V

UPC: 786358004135

Sign In or Register to view pricing and more.
Documents & Guides
4-Gang, Nail-On, Vapor-Tight, Cable Box, Non-Metallic, Depth: 2-3/4". Cubic Inches: 60".

Overview

4-Gang, Nail-On, Vapor-Tight, Cable Box, Non-Metallic, Depth: 2-3/4". Cubic Inches: 60".
Four-Gang Vapor-Tight Box, Volume 60 Cubic Inches, Length 3-1/2 Inches, Width 7-1/2 Inches, Depth 2-3/4 Inches, Color Black, Material Polycarbonate, Mounting Means Angled Side Nails
Also known as: 786358004135, FN-460-V, 3-gang metal box

Specifications

Color: Black
Gangs: 4
Depth: 2 3/4 in
Mounting: Nail On
Cubic Inches: 60 in³
Color: Black
Depth: 2 3/4 in
Cubic Inches: 60 in³
Gangs: 4
Mounting: Nail On

Customer Reviews

No reviews for this product
(0)