Baseboard Heater, 240/208V, 2-1/2' Long

Item #: 22334

Cat #: 25426HW

UPC: 098319718501

Sign In or Register to view pricing and more.
Documents & Guides
500/376 Watt, High Altitude Residential Watt Baseboard Heater, 240/208 Volt, 2-1/2 Foot Long, Navajo White

Overview

500/376 Watt, High Altitude Residential Watt Baseboard Heater, 240/208 Volt, 2-1/2 Foot Long, Navajo White
Also known as: 098319718501, 25426HW

Specifications

Length: 30 in
Wattage: 500, 376
Color: White
Volts AC: 240, 208
Mounting: Wall
Length: 30 in
Color: White
Mounting: Wall
Wattage: 500, 376
Volts AC: 240, 208

Customer Reviews

No reviews for this product
(0)