8' LED Strip, Watt & CCT Selectable

Item #: 2233060

Cat #: GPS8UZDSW4CCT

UPC: 762148333357

Sign In or Register to view pricing and more.
Documents & Guides
Select Series LED General Purpose Strip: 8 Foot, Selectable Wattage; 65/75/85W (8,500/9,800/11,000L), Selectable CCT: 35K/40K/50K, 80+ CRI, 120-277 Volt, White Finish, 0-10V Dimming, Surface, suspended or pendant mounted .

Overview

Select Series LED General Purpose Strip: 8 Foot, Selectable Wattage; 65/75/85W (8,500/9,800/11,000L), Selectable CCT: 35K/40K/50K, 80+ CRI, 120-277 Volt, White Finish, 0-10V Dimming, Surface, suspended or pendant mounted .
TCP's LED General Purpose Strip Luminaire deliver bright, uniform light and long life, with the benefits of energy savings and low maintenance. Applications include general lighting, task lighting, aisles, warehouses, storage, manufacturing facilities and retail spaces. 
Also known as: 762148333357, GPS8UZDSW4CCT

Specifications

Lumens: 8500, 9800, 11000
Color Temperature: 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable
Wattage: 75, 85, 65, Selectable
Volts AC: 120, 277
Color Rendering Index (CRI): 80
Color: White
Volts AC Range: 120 - 277
Lumens: 8500, 9800, 11000
Wattage: 75, 85, 65, Selectable
Color Rendering Index (CRI): 80
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable
Volts AC: 120, 277
Color: White

Customer Reviews

No reviews for this product
(0)