8" LED Retrofit Downlight, Selectable CCT

Item #: 2233045

Cat #: CR8RLMCCT

UPC: 190096131280

Documents & Guides
8 Inch LED Retrofit Downlight, 120-347 Volts, Selectable Lumens: 1000/1500/2000, Selectable Color Temperature: 3000K/3500K/4000K, White Trim
Sign In or Register to view pricing and more.

No associated products found.

Overview

8 Inch LED Retrofit Downlight, 120-347 Volts, Selectable Lumens: 1000/1500/2000, Selectable Color Temperature: 3000K/3500K/4000K, White Trim
The Lightolier Commercial retrofit Downlight DualSelect is an easy to install downlight with adjustable lumen and CCT output switch. This convenient downlight is ideal for retail store, residential and office application.
Also known as: 190096131280, CR8RLMCCT

Specifications

Lumens: 1000, 2000, 1500, Selectable
Color Temperature: 3000 (Warm White), 4000 (Cool White), 3500 (Neutral White), Selectable
Size: 8 in
Diameter: 8 in
Color: White
Type: LED Retrofit
Dimmable: Yes
Lumens: 1000, 2000, 1500, Selectable
Size: 8 in
Color: White
Dimmable: Yes
Color Temperature: 3000 (Warm White), 4000 (Cool White), 3500 (Neutral White), Selectable
Diameter: 8 in
Type: LED Retrofit

Customer Reviews

No reviews for this product
(0)