Cord Grip, 45°, Form F2, Size: 1/2", Cord Range: 0.38 - 0.50", Aluminum

Item #: 223187

Cat #: VHC1023

UPC: 783585202235

Sign In or Register to view pricing and more.
Documents & Guides
Cord Grip, 45°, Form F2, Size: 1/2 Inch, Cord Range: 0.38 - 0.50 Inch, Material: Aluminum

Overview

Cord Grip, 45°, Form F2, Size: 1/2 Inch, Cord Range: 0.38 - 0.50 Inch, Material: Aluminum
Also known as: 783585202235, VHC1023

Specifications

Diameter: 1/2 in
Material: Aluminum
Diameter Range: 0.380 - 0.500 in
Diameter: 1/2 in
Diameter Range: 0.380 - 0.500 in
Material: Aluminum

Customer Reviews

No reviews for this product
(0)