Milb U4741-x 320a 4t Rl Stud Hd Lvr

Item #: 223054

Cat #: U4741-X

UPC: 784572239784

Sign In or Register to view pricing and more.

Overview

MLB U4741-X 320A 4T RL STUD
Also known as: 784572239784, U4741-X

Specifications

Amps: 320
Mounting: Surface
Phase: 1
Standards: California Proposition 65
Amps: 320
Phase: 1
Mounting: Surface
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)