ETN V48M47T4916 V48M47T4916DOE 2016

Item #: 2230175

Cat #: V48M47T4916

UPC: 786680175275

Documents & Guides
EATON V48M47T4916 150 KVA XFMR 3PH 480V DELTA 480Y/277V 150C RISE UPC 786680175275
Sign In or Register to view pricing and more.

No associated products found.

Overview

EATON V48M47T4916 150 KVA XFMR 3PH 480V DELTA 480Y/277V 150C RISE UPC 786680175275
Also known as: 786680175275, V48M47T4916

Specifications

Volt Amps: 150kVA
Primary Voltage: 480
IP/NEMA Rating: NEMA 2
Secondary Voltage: 277/480Y
Volt Amps: 150kVA
IP/NEMA Rating: NEMA 2
Primary Voltage: 480
Secondary Voltage: 277/480Y

Customer Reviews

No reviews for this product
(0)