6-3/8" Solid Base Fixture Box, 500/700 Series Raceway, White

Item #: 222947

Cat #: 5739WH

UPC: 786776562897

Sign In or Register to view pricing and more.
Steel, Fixture Box with Solid Base, 500, 700 Series. Size: 6-3/8" Diameter, 1" Depth. Includes: (4) Holes for Fixture Studs, (5) 1/2" Trade Size KOs. White.

Overview

Steel, Fixture Box with Solid Base, 500, 700 Series. Size: 6-3/8" Diameter, 1" Depth. Includes: (4) Holes for Fixture Studs, (5) 1/2" Trade Size KOs. White.
Also known as: 786776562897, 5739WH

Specifications

Diameter: 6 3/8 in
Color: White
Material: Steel
Depth: 1 in
Diameter: 6 3/8 in
Material: Steel
Color: White
Depth: 1 in

Customer Reviews

No reviews for this product
(0)