Tradesman Pro™ XL Tech Backpack

Item #: 2228875

Cat #: 62805BPTECH

UPC: 092644628054

Documents & Guides
Tech Backpack With Two Main Compartments: One Designed For Tools And Meters At The Front, And Another At The Back For Laptops Or Tablets, 28-Pocket Tool Bag Backpack To Keep Tools, Meters And Other Tech Devices Organized And Safe, Curved, Fully-Molded Bottom Is Comfortable To Wear And Helps Protect Contents From The Elements, 1.5-Foot Usb-C Cord Is Included With A Cord Management System, Exterior Port For Charging Devices Outside Of Tool Backpack, Includes An Internal Headlamp Bracket For Use With A Klein Tools Headlamp (Sold Separately, Cat. No. 56062, 56049) To Illuminate Tool Bag Interior Or External Surroundings, Hard, Molded Front Pocket With Dividers Helps Protect Items Like Phones And Safety Glasses, Constructed With Durable Water Resistant 1680D Ballistic Weave Material, Easily Access Frequently-Used Tools Or Devices In Front Pocket, Main Zipper Designed To Open Bag Fully For Easy Access, Exterior Tape Measure Clip And Tape Loop, Extra Padding On The Shoulder Straps
Sign In or Register to view pricing and more.

No associated products found.

Overview

Tech Backpack With Two Main Compartments: One Designed For Tools And Meters At The Front, And Another At The Back For Laptops Or Tablets, 28-Pocket Tool Bag Backpack To Keep Tools, Meters And Other Tech Devices Organized And Safe, Curved, Fully-Molded Bottom Is Comfortable To Wear And Helps Protect Contents From The Elements, 1.5-Foot Usb-C Cord Is Included With A Cord Management System, Exterior Port For Charging Devices Outside Of Tool Backpack, Includes An Internal Headlamp Bracket For Use With A Klein Tools Headlamp (Sold Separately, Cat. No. 56062, 56049) To Illuminate Tool Bag Interior Or External Surroundings, Hard, Molded Front Pocket With Dividers Helps Protect Items Like Phones And Safety Glasses, Constructed With Durable Water Resistant 1680D Ballistic Weave Material, Easily Access Frequently-Used Tools Or Devices In Front Pocket, Main Zipper Designed To Open Bag Fully For Easy Access, Exterior Tape Measure Clip And Tape Loop, Extra Padding On The Shoulder Straps
Klein Tools' TradesmanPro™ XL Tech Backpack is a seriously tough backpack specially designed to keep your devices protected and carry the essentials you need to get you through your day. This backpack has two main compartments; the front for tools and meters and the back has a protective padded pocket for laptops and tablets up to 17.3-Inch (screen size diagonal) wide and up to 1.5-Inch high. The innovative curved, fully-molded hard bottom design provides maximum comfort while keeping your devices and tools safe from the elements. The front pocket of the backpack allows for easy access to frequently used small tools or devices, while the large interior has soft neoprene pockets for meters and a netted pocket for cords and cables. The USB-C cord and exterior port make it easy to charge your devices at any jobsite.
Also known as: 092644628054, 62805BPTECH

Specifications

Color: Black/Orange
Material: 1680d Ballistic Weave
Color: Black/Orange
Material: 1680d Ballistic Weave

Customer Reviews

No reviews for this product
(0)