Tradesman Pro™ XL Camo Backpack

Item #: 2228874

Cat #: 62800BPCAMO

UPC: 092644628016

Documents & Guides
Tool Bag Backpack With Large Interior To Easily Carry Power Tools, Zipper Bags, And Equipment, 40 Pockets For Maximum Tool And Gear Storage And Includes A Spacious Interior For Power Tools, Curved, Fully-Molded Bottom Is Comfortable To Wear And Helps Protect Contents From The Elements, 1.5-Foot Usb-C Cord Is Included With A Cord Management System, Exterior Port For Charging Devices Outside Of The Tool Backpack Includes An Internal Headlamp Bracket For Use With A Klein Tools Headlamp (Sold Separately, Cat. No. 56062, 56049) To Illuminate Tool Bag Interior Or External Surroundings, Hard, Molded Front Pocket With Dividers Helps Protect Items Like Phones And Safety Glasses, Constructed With Durable Water Resistant 1680D Ballistic Weave Material, Easily Organize And Access Frequently-Used Tools In Front Pocket, Main Zipper Designed To Open Bag Fully For Easy Access, Exterior Tape Measure Clip And Tape Loop, Extra Padding On The Shoulder Straps, Realtree Edge® Camouflage Design© 2012 Of Jordan Outdoor Enterprises, Ltd., All Rights Reserved
Sign In or Register to view pricing and more.

No associated products found.

Overview

Tool Bag Backpack With Large Interior To Easily Carry Power Tools, Zipper Bags, And Equipment, 40 Pockets For Maximum Tool And Gear Storage And Includes A Spacious Interior For Power Tools, Curved, Fully-Molded Bottom Is Comfortable To Wear And Helps Protect Contents From The Elements, 1.5-Foot Usb-C Cord Is Included With A Cord Management System, Exterior Port For Charging Devices Outside Of The Tool Backpack Includes An Internal Headlamp Bracket For Use With A Klein Tools Headlamp (Sold Separately, Cat. No. 56062, 56049) To Illuminate Tool Bag Interior Or External Surroundings, Hard, Molded Front Pocket With Dividers Helps Protect Items Like Phones And Safety Glasses, Constructed With Durable Water Resistant 1680D Ballistic Weave Material, Easily Organize And Access Frequently-Used Tools In Front Pocket, Main Zipper Designed To Open Bag Fully For Easy Access, Exterior Tape Measure Clip And Tape Loop, Extra Padding On The Shoulder Straps, Realtree Edge® Camouflage Design© 2012 Of Jordan Outdoor Enterprises, Ltd., All Rights Reserved
Klein Tools' TradesmanPro™ XL Camo Backpack features the REALTREE Edge® Camouflage Design, which blends perfectly year-round in a variety of habitats, and looks great on the jobsite too. This seriously tough backpack provides the perfect amount of storage and features to get you through your day. The innovative curved, fully-molded bottom design provides maximum comfort while helping keep your tools safe from the elements. The front compartment features 6 tool storage pockets for easy access to frequently used small tools, while the large interior has 27 pockets with plenty of room for large tools and equipment and unzips to fully open for easy access. The USB-C cord and exterior port make it easy to charge your devices at any jobsite.
Also known as: 092644628016, 62800BPCAMO

Specifications

Color: Camouflage
Material: 1680d Ballistic Weave
Color: Camouflage
Material: 1680d Ballistic Weave

Customer Reviews

No reviews for this product
(0)