Fiber Enclosure, Wall Mount, 4 QuickNet Cassettes, FAP/FMP, Black

Item #: 222857

Cat #: FWME4

UPC: 074983858378

Sign In or Register to view pricing and more.
Holds up to four QuickNet™ MTP* Cassettes or four Opticom® FAP or FMP panels. Dimensions: 16.11"W x 12.25"H x 3.52"D (409.2mm x 311.0mm x 89.4mm)

Overview

Holds up to four QuickNet™ MTP* Cassettes or four Opticom® FAP or FMP panels. Dimensions: 16.11"W x 12.25"H x 3.52"D (409.2mm x 311.0mm x 89.4mm)
Holds up to four QuickNet™ MTP
Also known as: 074983858378, FWME4

Specifications

Color: Black
Mounting: Wall
Height: 12.250 in
Width: 16.110 in
Depth: 3.520 in
Color: Black
Height: 12.250 in
Depth: 3.520 in
Mounting: Wall
Width: 16.110 in

Customer Reviews

No reviews for this product
(0)