38W 2-Head LED Flood Light w/ Motion Sensor, 30/40/50K

Item #: 2226281

Cat #: GT500R/L

UPC: 192552026550

Documents & Guides
2-Head LED Flood Light w/ Motion Sensor, 38 Watt, 120-277V, 90 CRI, 3600 Lumens, Selectable Color Temperature: 3000K/4000K/5000K
Sign In or Register to view pricing and more.

No associated products found.

Overview

2-Head LED Flood Light w/ Motion Sensor, 38 Watt, 120-277V, 90 CRI, 3600 Lumens, Selectable Color Temperature: 3000K/4000K/5000K
Also known as: 192552026550, GT500R/L

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Wattage: 38
Lumens: 3600
Color Rendering Index (CRI): 90
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Lumens: 3600
Light Technology: LED
Wattage: 38
Color Rendering Index (CRI): 90
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)