SOOW Portable Cord, 10/5, Black, Rated 90°C, 600V

Item #: 222607

Cat #: B11005

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
SOOW Portable Cord, 10 AWG, 5-Conductor, Stranded Copper, Black, EPDM Insulatin, Chlorinated Polyethylene (CPE) Jacket, Rated 90°C, 600V, UL Rated, MSHA Approved

Overview

SOOW Portable Cord, 10 AWG, 5-Conductor, Stranded Copper, Black, EPDM Insulatin, Chlorinated Polyethylene (CPE) Jacket, Rated 90°C, 600V, UL Rated, MSHA Approved
Also known as: B11005

Specifications

Conductors: 5
Gauge: 10
Material: Copper
Color: Black
Volts AC: 600
Jacket: CPE
Conductors: 5
Material: Copper
Volts AC: 600
Gauge: 10
Color: Black
Jacket: CPE

Customer Reviews

No reviews for this product
(0)