Breaker, Bolt On, 15A, 1P, 120V, BL Type, 10 kAlC, Combo AFCI

Item #: 222530

Cat #: B115AFC

UPC: 783643970755

Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Bolt On, 15A, 1P, 120V, BL Type, 10 kAlC, Combo AFCI15 Amp, 1-Pole, BL Type, Bolt-On, Arc-Fault Circuit Interrupter, Thermal Magnetic, Circuit Breaker, 10 kAIC, 120V AC

Overview

Breaker, Bolt On, 15A, 1P, 120V, BL Type, 10 kAlC, Combo AFCI15 Amp, 1-Pole, BL Type, Bolt-On, Arc-Fault Circuit Interrupter, Thermal Magnetic, Circuit Breaker, 10 kAIC, 120V AC
Also known as: 783643970755, B115AFC

Specifications

Volts AC: 120
Family / Style: BL
Poles: 1
Amps: 15
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Volts AC: 120
Poles: 1
Mounting: Bolt On
Family / Style: BL
Amps: 15
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)