8' 43W T8 LED Lamp, 40K

Item #: 2222608

Cat #: LT8R43B240K

UPC: 762148305903

Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, 43 Watt, 120-277 Volt, Bulb: T8, Length: 96 Inch, Base: Recessed Double Contact (R17d), Lumens: 5500, Beam Angle: 230°, Field Angle: 330°, CRI: 82, Color Temperature: 4000K, Rated Life: L70 50,000+ Hours, NOTE: Double-Ended Ballast BYPass Installation, Wired at Both Ends, Utilizes Existing Lampholders, Shunted or Non-Shunted (see wiring diagram on Catalog page .pdf). UL rated for enclosed fixtures. TCP LED LiberaT8™ Tube.

Overview

LED Lamp, 43 Watt, 120-277 Volt, Bulb: T8, Length: 96 Inch, Base: Recessed Double Contact (R17d), Lumens: 5500, Beam Angle: 230°, Field Angle: 330°, CRI: 82, Color Temperature: 4000K, Rated Life: L70 50,000+ Hours, NOTE: Double-Ended Ballast BYPass Installation, Wired at Both Ends, Utilizes Existing Lampholders, Shunted or Non-Shunted (see wiring diagram on Catalog page .pdf). UL rated for enclosed fixtures. TCP LED LiberaT8™ Tube.
The very best LED compatible replacement for linear fixtures that operate independently of ballasts.
Also known as: 762148305903, LT8R43B240K

Specifications

Color Temperature: 4000 (Cool White)
Base: Recessed Double Contact (R17d)
Shape: T8 (Tubular)
Length: 8 ft, 96 in
Material: Glass
Wattage: 43
Color Rendering Index (CRI): 80
Lumens: 5500
Angle: 230°
Light Technology: LED
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Shape: T8 (Tubular)
Material: Glass
Color Rendering Index (CRI): 80
Angle: 230°
Type: Ballast Bypass (Type B)
Base: Recessed Double Contact (R17d)
Length: 8 ft, 96 in
Wattage: 43
Lumens: 5500
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)