Calpipe Industries PV1050CN00

Item #: 2222588

Cat #: PV1050CN00

UPC: 847656055882

Documents & Guides
No Documents Available
CLB PV1050CN00 1" X 5" PVC CO
Sign In or Register to view pricing and more.

No associated products found.

Overview

CLB PV1050CN00 1" X 5" PVC CO
Also known as: 847656055882, PV1050CN00

Specifications

Diameter: 1 in
Color: Black
Length: 5 in
Material: PVC Coated Steel
Diameter: 1 in
Length: 5 in
Color: Black
Material: PVC Coated Steel

Customer Reviews

No reviews for this product
(0)