This product has been discontinued.
Lantern, Outdoor, 1 Light, 13W, Black
Item #: 222135
Cat #: P5821-31
UPC: 785247156948
Sign In or Register to view pricing and more.
Documents & Guides
Lantern, Outdoor, 1 Light, 13 Watt, Black, Height: 8-3/4 in, GU24 Base
Overview
Lantern, Outdoor, 1 Light, 13 Watt, Black, Height: 8-3/4 in, GU24 Base
Also known as: 785247156948, P5821-31
Specifications
Wattage: | 13 |
Type: | Lantern |
Volts AC: | 120 |
Color: | Black |
Mounting: | Wall |
Length: | 8.750 in |
Standards: | California Proposition 65 |
Base: | 2-Pin Twist Lock (GU24) |
Wattage: | 13 |
Volts AC: | 120 |
Mounting: | Wall |
Standards: | California Proposition 65 |
Type: | Lantern |
Color: | Black |
Length: | 8.750 in |
Base: | 2-Pin Twist Lock (GU24) |
Customer Reviews
No reviews for this product
(0)