This product has been discontinued.
Iluma Flex Power Feed, 4", Brushed Nickel
Item #: 222131
Cat #: P8790-09
UPC: 785247145980
Sign In or Register to view pricing and more.
Documents & Guides
Iluma Flex Power Feed, 4 in, Brushed Nickel
Overview
Iluma Flex Power Feed, 4 in, Brushed Nickel
Also known as: 785247145980, P8790-09
Specifications
Type: | Track |
Color: | Gray |
Type: | Track |
Color: | Gray |
Customer Reviews
No reviews for this product
(0)