Type VS Cable to Steel/Cast Iron, 45 Weld Metal

Item #: 222104

Cat #: VSC1TV5C

UPC: 782856557401

Sign In or Register to view pricing and more.
Documents & Guides
Cable to Vertical Steel Surface, Type: VS, Surface: 4 - 6" Diameter Pipe, Conductor Size: 2 AWG (Solid), Welding Material: 45.

Overview

Cable to Vertical Steel Surface, Type: VS, Surface: 4 - 6" Diameter Pipe, Conductor Size: 2 AWG (Solid), Welding Material: 45.
Forms a permanent, low resistance connectionProvides a molecular bondnVent ERICO Cadweld Exothermic Connections are rated with the same current capacity as the conductorPortable installation equipment with no external source of power requiredInstallers can be easily trained to make nVent ERICO Cadweld Exothermic ConnectionsConnections can be visually inspected
Also known as: 782856557401, VSC1TV5C

Specifications

Family / Style: VS
Allowable Gauge Range: 2
Family / Style: VS
Allowable Gauge Range: 2

Customer Reviews

No reviews for this product
(0)