Conduit Body With Cover/Gasket, Type: LB, Size: 4", Aluminum
Item #: 222033
Cat #: OLB-0CG
UPC: 783936481784
Sign In or Register to view pricing and more.
Conduit Body With Cover/Gasket, Type: LB, Size: 4 Inch, Material: Aluminum, For Use With Rigid/IMC Conduit
Overview
Conduit Body With Cover/Gasket, Type: LB, Size: 4 Inch, Material: Aluminum, For Use With Rigid/IMC Conduit
Killark conduit bodies offer a great approach in size for neat compact installation. We have several different families of conduit bodies in iron, die cast and copper-free aluminum, with superior corrosive protected electro-statically applied paint.
Also known as: 783936481784, OLB-0CG
Specifications
Diameter: | 4 in |
Material: | Aluminum |
Diameter: | 4 in |
Material: | Aluminum |
Customer Reviews
No reviews for this product
(0)