Green LED Exit Sign, Damp Location

Item #: 222020

Cat #: 22745

UPC: 762148091165

Sign In or Register to view pricing and more.
Emergency Exit, Damp Location Listed, 120/277V, Green LED Letters, Push to Test Switch, Low Voltage Disconnect, White Housing, Includes: 6V Battery Back-Up

Overview

Emergency Exit, Damp Location Listed, 120/277V, Green LED Letters, Push to Test Switch, Low Voltage Disconnect, White Housing, Includes: 6V Battery Back-Up
TCP’s full line of LED Exit and Emergency Lighting offers the best energy efficiency and is perfect for many applications, including damp locations. From die cast aluminum to sleek, injection-molded, highimpact thermoplastic units, these well-designed units are low maintenance and provide the brightest light while using very little energy.
Also known as: 762148091165, 22745

Specifications

Material: Thermoplastic
Type: Wet Location
Mounting: Universal
Light Technology: LED
Color: White/Green
Volts AC Range: 120 - 277
Material: Thermoplastic
Mounting: Universal
Color: White/Green
Type: Wet Location
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)