Round LED High Bay, 240W, 30/40/50K

Item #: 2220109

Cat #: H17XL

UPC: 192552022033

Documents & Guides
Round LED High Bay, 240 Watt, 120-277V, 82-86 CRI, Selectable Lumens: 22,696-37,253, Selectable Color Temperature: 3000K/4000K/5000K, 0-10V Dimming
Sign In or Register to view pricing and more.

No associated products found.

Overview

Round LED High Bay, 240 Watt, 120-277V, 82-86 CRI, Selectable Lumens: 22,696-37,253, Selectable Color Temperature: 3000K/4000K/5000K, 0-10V Dimming
Also known as: 192552022033, H17XL, ufo highbay

Specifications

Wattage: 240
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Lumens: 37000, 22000, Selectable
Shape: Round
Dimmable: Yes
Volts AC Range: 120 - 277
Wattage: 240
Lumens: 37000, 22000, Selectable
Dimmable: Yes
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Shape: Round
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)