
4" Round Ceiling/Fixture Box with Bar Hanger
Item #: 221845
Cat #: 9350-BHK
UPC: 085339881094
4" Diameter, Ceiling/Fixture Box with 16-24" Adjustable Bar Hanger and Speed Clamps, Fiberglass, Depth: 2-7/16", Cubic Inches: 22.5", Fixture Weight: 50 lbs.
Sign In or Register to view pricing and more.
nVent Hoffman
APLKJIC6SS Padlock Kit for Junction Boxes, 1.28 x 1.00 x 0.69", Stainless Steel
Item #: 13426
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
nVent Hoffman
A16P14 Panel For Junction Box, 16" x 14", Steel/White Powder Coat Finish
Item #: 35925
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
Overview
4" Diameter, Ceiling/Fixture Box with 16-24" Adjustable Bar Hanger and Speed Clamps, Fiberglass, Depth: 2-7/16", Cubic Inches: 22.5", Fixture Weight: 50 lbs.
Machine tapped fixture holes, rigid hard box construction, no distortion with high temperatures, shatter resistant with low temperatures, Speed "K" Clamps factory installed
Also known as: 085339881094, 9350-BHK
Specifications
Mounting: | Clamp, Bracket |
Material: | Fiberglass |
Color: | Beige, Tan |
Depth: | 2 7/16 in |
Cubic Inches: | 22.500 in³ |
Mounting: | Clamp, Bracket |
Color: | Beige, Tan |
Cubic Inches: | 22.500 in³ |
Material: | Fiberglass |
Depth: | 2 7/16 in |
Customer Reviews
No reviews for this product
(0)