![5/6" LED Module, 10.5W 5/6" LED Module, 10.5W](https://rexel-cdn.com/products/halrl560wh6930.jpg?i=0A5197DD-AC79-48E2-B275-198BFC293E35&f=420)
5/6" LED Module, 10.5W
Item #: 2217643
Cat #: RL560WH6930R
UPC: 080083690565
Sign In or Register to view pricing and more.
Documents & Guides
5/6 Inch LED Module, Retrofit, Line Voltage: 120V, Watts: 10.5, Lumens: 600, Color Temperature: 3000K, Dimmable, Color: White Trim. For use with: H5, H7, ET/EI500, ET/EI700 Series Housing. Life: 50,000 Hours. Energy Star Rated
Overview
5/6 Inch LED Module, Retrofit, Line Voltage: 120V, Watts: 10.5, Lumens: 600, Color Temperature: 3000K, Dimmable, Color: White Trim. For use with: H5, H7, ET/EI500, ET/EI700 Series Housing. Life: 50,000 Hours. Energy Star Rated
Cooper Lighting Retrofit down light includes LED package, LED driver, heat sink and lens. Heat sink is provided with heat sink to take away heat from LED and to keep junction temperatures less than specified maximums. It is provided with a die-cast aluminum construction for better durability.
Also known as: 080083690565, RL560WH6930R, LED Module, 6" LED Recessed Can Module, 6" LED Module
Specifications
Color Temperature: | 3000 (Warm White) |
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Color: | White |
Wattage: | 10.500 |
Light Technology: | LED |
Dimmable: | Yes |
Color Temperature: | 3000 (Warm White) |
Volts AC: | 120 |
Wattage: | 10.500 |
Dimmable: | Yes |
Base: | Medium Screw (E26) |
Color: | White |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)