Screwdriver Set, 1/4 Keystone and #2 Phillips, Cushion-Grip

Item #: 2217256

Cat #: 85442

UPC: 092644853258

Sign In or Register to view pricing and more.
Documents & Guides
2-Piece Screwdriver Set, 1/4 Keystone, 4-Inch Square Shank (Cat. No. 600-4), and #2 Phillips 4-Inch Round Shank (Cat. No. 603-4), Cushion-Grip, Tip-Ident® Quickly Identifies The Screwdriver Type And Tip Orientation, Cushion-Grip Handles

Overview

2-Piece Screwdriver Set, 1/4 Keystone, 4-Inch Square Shank (Cat. No. 600-4), and #2 Phillips 4-Inch Round Shank (Cat. No. 603-4), Cushion-Grip, Tip-Ident® Quickly Identifies The Screwdriver Type And Tip Orientation, Cushion-Grip Handles
Klein Tools' Cushion-Grip Screwdrivers are designed for demanding applications on the job site. Durable cushion-grip handles are designed for comfort and added torque. Integral flanges inside handle provide solid, twist resistant blade anchor. The precision machined tips provide an exact fit. Special heat-treated shafts with premium chrome plating for smooth feel and corrosion resistance. Patented Tip-Ident® quickly identifies the type of screwdriver and screwdriver tip orientation. Meets or exceeds applicable ASME / ANSI specifications.
Also known as: 092644853258, 85442

Specifications

Material: Steel
Length: 8.250 in, 7.750 in
Material: Steel
Length: 8.250 in, 7.750 in

Customer Reviews

No reviews for this product
(0)