Calpipe Industries PV0710CN00

Item #: 2217195

Cat #: PV0710CN00

UPC: 847656055837

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
CLB PV0710CN00 3/4" X 10" PVC

Overview

CLB PV0710CN00 3/4" X 10" PVC
Also known as: 847656055837, PV0710CN00

Specifications

Diameter: 3/4 in
Color: Black
Length: 10 ft
Material: PVC Coated Steel
Diameter: 3/4 in
Length: 10 ft
Color: Black
Material: PVC Coated Steel

Customer Reviews

No reviews for this product
(0)