
Insulgrip Connector, 50A, 480V
Item #: 221582
Cat #: CS8464C
UPC: 783585829142
Documents & Guides
Insulgrip Connector, 50A, 480V, 2-Pole, 3-Wire Grounding
Sign In or Register to view pricing and more.
No associated products found.
Overview
Insulgrip Connector, 50A, 480V, 2-Pole, 3-Wire Grounding
Hubbell Kellems® HUBCS8464C Twist-Lock® connector is contructed of a thermoplastic polyester interior that provides heat resistance and impact strength. A heavy duty two-piece external cord clamp provides maximum strain relief and the box terminal with hex socket threaded slug, permits high clamping pressure on conductors without damaging strands.
Also known as: 783585829142, CS8464C
Specifications
Type: | Grounding, Connector |
Volts AC: | 480 |
Amps: | 50 |
Type: | Grounding, Connector |
Amps: | 50 |
Volts AC: | 480 |
Customer Reviews
No reviews for this product
(0)