Low Bay Fixture

Item #: 221290

Cat #: LBN320PMT-PSC

UPC: 734340530810

Sign In or Register to view pricing and more.
Documents & Guides
Low Bay Fixture, 320w, 120/208/240/277, Metal Halide, Pulse Start

Overview

Low Bay Fixture, 320w, 120/208/240/277, Metal Halide, Pulse Start
Also known as: 734340530810, LBN320PMT-PSC

Specifications

Diameter: 28 in
Type: Low Bay
Color: White
Wattage: 320
Volts AC Range: 120 - 277
Diameter: 28 in
Color: White
Volts AC Range: 120 - 277
Type: Low Bay
Wattage: 320

Customer Reviews

No reviews for this product
(0)