
Cable Entry System, 1.990" Diameter, 8 Cable Openings, Polyamide
Item #: 2212713
Cat #: CESU2-RL508
UPC: 613056855854
Sign In or Register to view pricing and more.
Documents & Guides
Cable Entry System, 1.990 Inch Diameter, 8 Cable Openings, IP65, Polyamide 6.6, Designed For Use With Unterminated Cables
Overview
Cable Entry System, 1.990 Inch Diameter, 8 Cable Openings, IP65, Polyamide 6.6, Designed For Use With Unterminated Cables
The Engineered cable entry system offers a high degree of strain relief while maintaining IP/NEMA ingress sealing rating. The CESU2-RL508 is a Round Un-Terminated Cable Entry System. Locknut included is used for securement but is not UL approved.
Also known as: 613056855854, CESU2-RL508
Specifications
Material: | Polyamide 6.6 |
IP/NEMA Rating: | NEMA 1, IP65, NEMA 12 |
Color: | Black |
Diameter: | 1.990 in |
Material: | Polyamide 6.6 |
Color: | Black |
IP/NEMA Rating: | NEMA 1, IP65, NEMA 12 |
Diameter: | 1.990 in |
Customer Reviews
No reviews for this product
(0)