Cable Entry System, 4.410 x 1.420", 9 Cable Openings, IP54, Polypropylene

Item #: 2211857

Cat #: CEST1-E9

UPC: 613056855113

Cable Entry System, 4.410 x 1.420 Inch, 9 Cable Openings, IP54, Black, Polypropylene/TPE, Designed For Use With Terminated Cables
Sign In or Register to view pricing and more.

No associated products found.

Overview

Cable Entry System, 4.410 x 1.420 Inch, 9 Cable Openings, IP54, Black, Polypropylene/TPE, Designed For Use With Terminated Cables
The Cable Entry Systems offer a safe, organized method to transition cable and hoses through enclosures and electrical equipment, providing strain relief while maintaining IP/NEMA ingress sealing rating.
Also known as: 613056855113, CEST1-E9

Specifications

IP/NEMA Rating: IP54
Color: Black
Material: Polypropylene, Thermoplastic Elastomer (TPE)
Height: 4.410 in
Depth: 0.590 in
Width: 1.420 in
IP/NEMA Rating: IP54
Material: Polypropylene, Thermoplastic Elastomer (TPE)
Depth: 0.590 in
Color: Black
Height: 4.410 in
Width: 1.420 in

Customer Reviews

No reviews for this product
(0)