3
more
Diagonal Cutting Pliers, Insulated, High Leverage, 8"
Item #: 2210720
Cat #: 2288RINS
UPC: 092644720246
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
8 Inch Diagonal Cutting Pliers Are Individually Tested To Exceed The ASTM F1505-16(2021) And IEC 60900:2018 Standards For Insulated Tools, And Clearly Marked With The Official 1000V Rating Symbol, Thick Multi-Layer Grip Design Provides Protection Against Electric Shock, Induction Hardened Cutting Knives For Long Life, High-Leverage Design, Rivet Is Closer To The Cutting Edge For 36-Percent Greater Cutting Power Than Other Plier Designs, Integral Guards Help Prevent Hand Contact With Conductive Parts, Hot-Riveted Joint For Smooth Action And No Handle Wobble, Made Of Forged Steel For Maximum Durability
Overview
8 Inch Diagonal Cutting Pliers Are Individually Tested To Exceed The ASTM F1505-16(2021) And IEC 60900:2018 Standards For Insulated Tools, And Clearly Marked With The Official 1000V Rating Symbol, Thick Multi-Layer Grip Design Provides Protection Against Electric Shock, Induction Hardened Cutting Knives For Long Life, High-Leverage Design, Rivet Is Closer To The Cutting Edge For 36-Percent Greater Cutting Power Than Other Plier Designs, Integral Guards Help Prevent Hand Contact With Conductive Parts, Hot-Riveted Joint For Smooth Action And No Handle Wobble, Made Of Forged Steel For Maximum Durability
Guard against electric shock when working on live wires with the Klein Tools Insulated Diagonal Pliers. The thick multi-layer grips protect up to 1000V. Made in the USA, these Diagonal-Cutting Pliers have a high-leverage design to provide 36-Percent greater cutting power than other pliers. This professional grade tool with 1000V rated protection allows you to get the job done safely.
Also known as: 092644720246, 2288RINS
Specifications
Size: | 8 in |
Color: | Orange/Black |
Size: | 8 in |
Color: | Orange/Black |
Customer Reviews
No reviews for this product
(0)